Dornbracht USA Supernova Wall Mount Toilet Tissue Holder in Polished Chrome

D8350073000

Manufacturer Part #: 83500730-00

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Supernova
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Mount Type
Wall
Pivoting
No
Width
6-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday