Dornbracht USA Symetrics Deck Valve Clockwise Closing Cold Diverter Valve in Polished Chrome

D2000098600

Manufacturer Part #: 20000986-00

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Symetrics
End Connection 2
NPT
End Connections
NPT
Faucet Connection
NPT
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Flow Rate
4.2 gpm
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Valve Type
Pressure Balancing Valve
WaterSense Labeled
No
Width
1-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday