Single Handle Bathtub & Shower Faucet in Matte Platinum Trim Only
Symetrics Single Handle Bathtub & Shower Faucet in Matte Platinum Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Symetrics
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum Matte
- Depth:
- 35 mm
- Faucet Height:
- 2-3/8 in
- Faucet Valve Type:
- Ceramic Counterclockwise
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Style:
- Transitional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in