Dornbracht USA

Symetrics Single Handle Bathtub & Shower Faucet in Matte Platinum Trim Only

Part #D36315980  |  Manufacturer Part #36315980-06

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Collection: Symetrics

Color Finish: Matte Platinum

Color Finish Category: Silver Tones

Depth: 1-19/50 in

Faucet Height: 2-3/8 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 8 gpm

Handle Type: Knob

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 2-3/8 in