Wall Bracket in Chrome
Cyo Wall Bracket in Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flange 2-3/8 in x 2-3/8 in
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Universal
- CARB OTC LEED Compliant:
- No
- Collection:
- Cyo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/4 in
- Faucet Height:
- 2-9/25 in
- Faucet Part Type:
- Wall Bracket
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-6/25 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in