Dornbracht USA

Symetrics Wall Mount Pressure Balancing Valve Trim with Single Knob Handle for 35 678 970 Rough Valve in Polished Chrome

Part #D3631698000  |  Manufacturer Part #36316980-00

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: 35 678 970 Rough Valve

Collection: Symetrics

Depth: 1-19/50 in

Faucet Height: 2-9/25 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 2-9/25 in

IAPMO Listed: No

NSF Certified: No

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No