Single Handle Pull Down Kitchen Faucet in Platinum Matte

You last purchased this on
 
Dornbracht USA

Sync Single Handle Pull Down Kitchen Faucet in Platinum Matte

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Sync Single Handle Pull Down Kitchen Faucet in Platinum Matte

  • Fast #
  • Part #D33870895060010
  • Item #5142764
  • Manufacturer Part #33870895-060010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Platinum Matte Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Sync
Color Finish Category:
Chromes
Color Finish Name:
Platinum Matte
Faucet Connection Size:
3/8 in
Faucet Height:
17-1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-77/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-9/20 in
Spout Reach:
9-9/20 in
Spout Swivel:
360°
Spray Type:
Laminar, Spray
Supply Lines Included:
No
UL Listed:
No