1 Robe Hook in Matte Black
Tara 1 Robe Hook in Matte Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-17/100 in
- IAPMO Listed -:
- No
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-17/100 in