1 Robe Hook in Platinum Matte
Tara 1 Robe Hook in Platinum Matte
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Platinum Matte
- IAPMO Listed -:
- No
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Width:
- 15 mm