18 in. Towel Bar in Polished Chrome
Tara 18 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Mount Type:
- Wall
- Number of Bars:
- 1