Single Handle Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Dornbracht USA

Tara Single Handle Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Tara Single Handle Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #D3610489200
  • Item #3691561
  • Manufacturer Part #36104892-00
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Tara
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Handle Type:
Cross
IAPMO Listed -:
No
Number of Handles:
Single Handle
Trim Only:
Yes
Tub Spout Type:
Diverter
Valve Trim Type:
Transfer & Diverter