Tara. 3-Hole Double Lever Handle Deckmount Mixer in Matt Platinum

Part #D20815882060010  |  Item #4226297  |  Manufacturer Part #20815882-060010

$ 1,842.19 EACH
(Pricing is for Matt Platinum)

Color/Finish:
Matt Platinum

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Dornbracht USA Tara. 3-Hole Double Lever Handle Deckmount Mixer in Matt Platinum / $1,842.19

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Tara.

Color Finish: Matt Platinum

Color Finish Category: Stainless Steel

Faucet Connection Size: 3/4 in

Faucet Height: 0 in

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 8-3/10 in

Spout Reach: 9-1/4 in

Trim Only: No