Tara Classic 1.5 gpm 1-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome

Part #D33880889000010  |  Item #3617602  |  Manufacturer Part #33880889-000010

$ 2,009.42 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Tara Classic

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Female Threaded

Faucet Height: 0 in

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 10-7/8 in

Spout Reach: 7-7/8 in

Spout Swivel: 360°

Trim Only: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Dornbracht USA Tara Classic 1.5 gpm 1-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome / $2,009.42