Single Handle Kitchen Faucet in Platinum
Tara Classic Single Handle Kitchen Faucet in Platinum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pivotable spout 360°
- Air-enriched flow
- 235 mm. projection
- Max. flow 5.7 l/min at 3 bar flow pressure
- Single-lever mixer hole diameter 35mm
- 2x US pressure hose, 3/8 in.
- Height up to aerator 230 mm
- Height of mixer 400 mm.
- NSF/ANSI 372
- Lead-free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tara Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Deck Plate Included:
- No
- Faucet Height:
- 15-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 360°