Brushed Platinum Hot and Cold Water Dispenser
Tara Classic Brushed Platinum Hot and Cold Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rigid, thermally insulated spout
- Laminar flow
- 146 mm projection
- Provides filtered, cold water
- Hole diameter 35 mm
- Provides filtered, hot water up to 93°C
- Height up to laminar flow regulator 180 mm
- Height of mixer 288 mm
- Electronic magnetic valve
- Max. flow 2 l/min at 3 bar flow pressure
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Insinkerator HWT300-F2000S
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Solenoid
- Collection:
- Tara Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- High Arc
- Width:
- 2-3/8 in