Polished Chrome Hot and Cold Water Dispenser
Tara Classic Polished Chrome Hot and Cold Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rigid, thermally insulated spout
- Laminar stream
- 5-3/4 in projection
- Provides filtered, cold water (not chilled)
- 1-3/8 in hole diameter
- Provides filtered, hot water, 199°F max. temperature
- 7-1/8 in height to aerator/spout outlet
- Total height 11-3/8 in
- Control unit for wall assembly (5-3/8 in x 6-1/4 in x 2-3/8 in)
- Water flow rate limited to max. 0.5 gpm
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Insinkerator® HWT300-F2000S
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Solenoid
- Collection:
- Tara Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Only:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- High Arc
- Trim Only:
- No
- Width:
- 2-3/8 in