Tara Classic Single Handle Kitchen Faucet in Matt Platinum

Part #D33800888060010  |  Item #3617695  |  Manufacturer Part #33800888-060010

$ 1,466.01 EACH
(Pricing is for Matt Platinum)

Color/Finish:
Matt Platinum

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Female thread aerator
  • High pressure hose

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Tara Classic

Color Finish: Matt Platinum

Color Finish Category: Chromes

Faucet Connection: Female Threaded

Faucet Height: 12-79/100 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Maximum Deck Thickness: 1-37/100 in

NSF Certified: No

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 7-2/25 in

Spout Reach: 7-87/100 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: Aerated

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Dornbracht USA Tara Classic Single Handle Kitchen Faucet in Matt Platinum / $1,466.01