Single Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
Dornbracht USA

Tara Classic Single Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Tara Classic Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D33826888000010
  • Item #3617781
  • Manufacturer Part #33826888-000010
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Automatic diverter
  • Shower hose included
  • Single-level-mixer hole
  • Recommended 36 psi water pressure
  • Hand spray with descaling system
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Tara Classic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
15-37/50 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-77/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-1/20 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spray Type:
Aerated
Supply Lines Included:
Yes
UL Listed:
No