Deck Mount Soap Dispenser with Swivel Spout in Platinum Matte
Tara Deck Mount Soap Dispenser with Swivel Spout in Platinum Matte
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 360° swivel
- Refillable above deck
- Non-drip pump
- 4" projection
Specifications
- ADA Compliant:
- No
- Capacity:
- 16.91 oz
- Collection:
- Tara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum Matte
- Height:
- 3-1/8 in
- Installation Type:
- Deck Mount