Tub Spout in Polished Chrome

You last purchased this on
 
Dornbracht USA

Tara Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Tara Tub Spout in Polished Chrome

  • Fast #
  • Part #D1380189200
  • Item #3691378
  • Manufacturer Part #13801892-00
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Tara
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
7.7 gpm
GSA Approved:
No
Height:
2-7/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount, Surface Mount
NSF Certified:
No
WaterSense Labeled:
No