Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Dornbracht USA

Tara. Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Tara. Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #D3631088200
  • Item #3691663
  • Manufacturer Part #36310882-00
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Brand Model Compatibility:
35 621 970-90 0010
CARB OTC LEED Compliant:
No
Collection:
Tara.
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
71 mm
Escutcheon Height:
2-1/8 in
Escutcheon Width:
2-1/8 in
Faucet Mount:
Wall Mount
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Handle Material:
Crystal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Style:
Transitional
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No