Tara. Slide Bar with Slider in Matt Platinum

Part #D2670189206  |  Item #3691626  |  Manufacturer Part #26701892-06

$ 1,033.27 EACH

Color/Finish:
Matt Platinum

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Tara.

Color Finish: Matt Platinum

Diameter: 2-1/2 in

IAPMO Listed: No

Length: 31-1/2 in

NSF Certified: No

WaterSense Labeled: No