Wall Toilet Tissue Holder in Platinum

You last purchased this on
 
Dornbracht USA

Tara Wall Toilet Tissue Holder in Platinum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Tara Wall Toilet Tissue Holder in Platinum

  • Fast #
  • Part #D8350089208
  • Item #3691371
  • Manufacturer Part #83500892-08
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Platinum Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Height 100 mm
  • Rosette Ø 55 mm
  • Width 152 mm
  • 72 mm projection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Tara
Color Finish Category:
Chromes
Color Finish Name:
Platinum
Height:
3-7/8 in
IAPMO Listed -:
No
Mount Type:
Wall
Projection:
2-7/8 in
Width:
6 in