Dornbracht USA

Tara. Towel Ring in Polished Chrome

Part #D8320089200  |  Manufacturer Part #83200892-00

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Tara.

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 7-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Mount Type: Wall

Width: 7-1/4 in