Tara. Two Handle Bathroom Sink Faucet in Matt Platinum

Part #D20713892060010  |  Item #3825929  |  Manufacturer Part #20713892-060010

$ 1,853.18 EACH
(Pricing is for Matt Platinum)

Color/Finish:
Matt Platinum

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Tara.

Color Finish: Matt Platinum

Faucet Connection: Compression

Faucet Connection Size: 3/4 in

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-41/100 in

Spout Reach: 6-49/100 in

WaterSense Labeled: No