Two Handle Bathroom Sink Faucet in Chrome

You last purchased this on
 
Dornbracht USA

Tara Two Handle Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Tara Two Handle Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D20710892000010
  • Item #3826022
  • Manufacturer Part #20710892-000010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5-3/8 in projection
  • US drain with overflow
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible
  • Valve hole diameter 1-1/4 in
  • Total height 10-5/8 in
  • Height to aerator/spout outlet 6-3/8 in
  • Round aerated stream
  • Swiveling spout 360°
  • Flange diameter 2-1/8 in
  • Spout hole diameter 1-3/8 in
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tara
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Included:
Yes
Faucet Connection Size:
3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Cross
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-33/100 in
Spout Swivel:
360°
Stream Type:
Aerated
Trim Only:
No
WaterSense Labeled:
Yes