Dornbracht USA

Tara Ultra in Polished Chrome Hot and Cold Water Dispenser

Part #D1786187500  |  Manufacturer Part #17861875-00

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Tara Ultra

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Faucet Mount: Deck Mount

Flow Rate: 0.53 gpm

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-1/8 in

Spout Reach: 5-3/4 in

Spout Type: Low Arc

Trim Only: No