Single Handle Bar Faucet in Brushed Dark Platinum
Tara Ultra Single Handle Bar Faucet in Brushed Dark Platinum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Swiveling spout 360°
- Laminar stream
- 6-1/2" projection
- Water flow rate limited to max. 1.5 gpm
- 1-3/8" hole diameter
- 2 x pressure hose with 3/8" compression fitting
- 7-3/8" height to aerator/spout outlet
- Total height 11-7/8"
- Lead-free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.6, ASME A112.18.7
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tara Ultra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Dark Platinum
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-7/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 6-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel