Single Handle Kitchen Faucet in Matt Platinum
Tara Ultra Single Handle Kitchen Faucet in Matt Platinum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Tara Ultra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Matt Platinum
- Faucet Height:
- 14-17/25 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-77/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-11/25 in
- Spout Reach:
- 7-87/100 in
- Spout Swivel:
- 360°
- Spray Type:
- Aerated
- Supply Lines Included:
- Yes
- UL Listed:
- No