Single Handle Pull Down Kitchen Faucet in Brushed Platinum

You last purchased this on
 
Dornbracht USA

Tara Ultra Single Handle Pull Down Kitchen Faucet in Brushed Platinum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Tara Ultra Single Handle Pull Down Kitchen Faucet in Brushed Platinum

  • Fast #
  • Part #D33826875060010
  • Item #3825748
  • Manufacturer Part #33826875-060010
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Platinum Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Swiveling spout 360°
  • Aerated stream
  • 9-1/2 in projection
  • Water flow rate limited to max. 1.5 gpm
  • Single-lever mixer hole diameter 1-3/8 in
  • 2 x 3/8 in US flexible supply lines
  • Height to aerator/spout outlet 9-1/2 in
  • Total height 15-1/2 in
  • Single-lever mixer for use with rinses and professional sprayers
  • Lead-free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tara Ultra
Color Finish Category:
Chromes
Color Finish Name:
Brushed Platinum
Faucet Height:
15-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-1/2 in
Spout Reach:
9-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
Yes