Single Handle Bar Faucet in Brushed Platinum
Tara Ultra Single Handle Bar Faucet in Brushed Platinum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pivotable spout 360°
- Laminar flow
- 166 mm projection
- Max. flow 5.7 l/min at 3 bar flow pressure
- Hole diameter 35 mm
- 2 x pressure hose with 3/8" cap nut
- Height up to laminar flow regulator 186 mm
- Height of mixer 303 mm
- Codes & standards
- Lead-free
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Tara Ultra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-7/8 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 6-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- WaterSense Labeled:
- No