2-1/8 in. Wall Bracket in Brushed Platinum
Tara 2-1/8 in. Wall Bracket in Brushed Platinum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flange diameter 2-1/8 in
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Universal
- CARB OTC LEED Compliant:
- No
- Collection:
- Tara
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Platinum
- Depth:
- 3-5/8 in
- Diameter:
- 2-1/8 in
- Faucet Part Type:
- Wall Bracket
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-33/50 in
- NSF Certified:
- No
- WaterSense Labeled:
- No