Wall Mount Toilet Tissue Holder in Matte Black
Tara Wall Mount Toilet Tissue Holder in Matte Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-83/100 in
- Height:
- 3-93/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-49/50 in
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-83/100 in