Wall Mount Toilet Tissue Holder in Platinum Matte

You last purchased this on
 
Dornbracht USA

Tara Wall Mount Toilet Tissue Holder in Platinum Matte

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Tara Wall Mount Toilet Tissue Holder in Platinum Matte

  • Fast #
  • Part #D8350089206
  • Item #3691366
  • Manufacturer Part #83500892-06
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Platinum Matte Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Tara
Color Finish Category:
Stainless Steel
Color Finish Name:
Platinum Matte
Height:
3-7/8 in
IAPMO Listed -:
No
Mount Type:
Wall
Pivoting:
No
Width:
6 in