Wall Mount Toilet Tissue Holder in Polished Chrome
Tara Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-7/8 in
- IAPMO Listed -:
- No
- Mount Type:
- Wall
- Pivoting:
- No
- Width:
- 6 in