Tara.Logic 2 gpm Showerhead in Platinum Chrome

Part #D28508979330010  |  Item #5142778  |  Manufacturer Part #28508979-330010

$ 805.28 EACH

Color/Finish:
Platinum Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Tara.Logic

Color Finish: Platinum Chrome

Color Finish Category: Chromes

Diameter: 3-5/8 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: No

Length: 4-1/8 in

NSF Certified: No

Shower Arm Reach: 4-1/8 in

Showerhead Flow Rate: 2 gpm

WaterSense Labeled: No