0 items

Dornbracht USA xTool Thermostat Trim

D36416979

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Temperature control handle with safety lock

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
xTool
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
3-17/50 in
IAPMO Listed
No
Length
5-31/100 in
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday