0 items

Dornbracht USA Tara.Logic Thermostatic Valve Trim with Double Lever Handle

D364259700010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Tara.Logic
Color Finish
Matte Platinum
Color Finish Category
Silver Tones
Handle Type
Knob
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
5-91/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday