0 items

Dornbracht USA Mem Thermostatic Valve Trim with Double Lever Handle

D364266700010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be cut to length
  • Diverter and volume control with ceramic discs
  • Max temperature can be set on the trim
  • Temperature control with safety lock
  • Thermostat cartridge
  • Two sleeves with adapter

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Mem
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
5-7/8 in
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday