Wall Mount Toilet Tissue Holder in Platinum Matte
Imo Wall Mount Toilet Tissue Holder in Platinum Matte
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Imo
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum Matte
- Depth:
- 2-87/100 in
- Height:
- 2-9/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-87/100 in
- Width:
- 6-27/50 in