0 items

Dornbracht USA Memoirs® Tissue Holder Less Cover

D83500780

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Memoirs®
Color Finish
Platinum Matte
Color Finish Category
Chromes
Height
1-3/8 in
Width
5-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday