Dornbracht USA Twin Hook

D83256979

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Matte Platinum
Color Finish Category
Silver Tones
Diameter
1-5/8 in
Height
1-57/100 in
IAPMO Listed
No
Width
3-3/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday