Dornbracht USA
Vaia Single Function Rain Showerhead in Platinum Matte
Part #D28669970060010 | Item #7391008 | Manufacturer Part #28669970-060010
Product Details
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Collection: Vaia
Color Finish: Platinum Matte
Color Finish Category: Silver Tones
Diameter: 8-5/8 in
Faucet Connection Size: 1/2 in
Faucet Mount: Ceiling Mount
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Shape: Round
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Spray Type: Rain
Trim Only: No
UL Listed: No
WaterSense Labeled: No