Wall Mount Basin Mixer in Chrome

Part #D35712970900010  |  Item #2307490  |  Manufacturer Part #35712970-900010

$ 240.87 EACH

Faucet Mount:

Wall Mount
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

IAPMO Listed: No

NSF Certified: No

Side Spray: No

WaterSense Labeled: No