0 items

Dornbracht USA Meta.02 Wall Mount Lavatory Mixer with Single Lever Handle and 9-21/25 in. Spout Reach

D368166250010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Meta.02
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Female Threaded
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Reach
9-21/25 in
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday