Dornbracht USA

Wall Valve in Polished Chrome

Part #D3631078000  |  Manufacturer Part #36310780-00

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Side Spray: No

Trim Only: Yes

WaterSense Labeled: No