0 items

Dornbracht USA Wall Valve Trim

D36310740

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Matt Platinum
Depth
1-19/50 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-9/25 in
NSF Certified
No
Side Spray
No
Trim Only
No
WaterSense Labeled
No
Width
2-9/25 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday