Dorset *CVR* DORSET LG TWO-TIER CHAND BLAC

Part #VCHC1463BR  |  Manufacturer Part #CHC 1463BR

Type:

VCHC1463BR
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Dorset

Color Finish: Blackened Rust

Color Finish Category: Blacks

ETL Listed: No

Height: 44 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: Casual

Number Of Lights: 9

Power Source: Hardwired

Type: VCHC1463BR

UL Listed: Yes

Watts: 60

Width: 40-1/4 in