34 x 12 in. Ovenable Full Pan Liner

You last purchased this on
 
Dot Foods

34 x 12 in. Ovenable Full Pan Liner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dot Foods

34 x 12 in. Ovenable Full Pan Liner

  • Fast #
  • Part #H304985021
  • Item #7452761
  • Manufacturer Part #304985021
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safe to go directly from freezer to microwave, steam table, slow cookers, or oven - Cook, bake, and roast up to 400° F (For best results, add 1/4" of water to pan before cooking)
  • Eliminate dried-out and burned-on foods
  • Domestically made of high temperature nylon that won't impart odor or taste to food
  • Compatible Pan Size: Full Pan (Heavy) - 12" x 20" with 4" depth
  • Handgards' PanHandlers® Nylon Ovenable Pan Liners are produced from high temperature nylon resin which fully complies with FDA Rules 177.1500 and 178.2010 for food contact
  • Liner Size: 34" x 12"
  • Prevent direct metal-to-food contact to enhance appearance and improve moisture and flavor retention
  • Eliminate costly product waste and messy clean-up
  • Color: Clear
  • Requires Certification

Specifications

Application:
Commercial, Residential
Depth:
4 in
Length:
34 in
Package Quantity:
Case of 100
Product Type:
Pan Liner
Width:
12 in