8 QT SAN JAMAR PAIL GREE 12/CA
8 QT SAN JAMAR PAIL GREE 12/CA
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Pail
- Size:
- 8 qt
- Type:
- DKP256GN